Carbon Steel Round Tube, PK 2
Mfr # TUA04002-1
Zoro # G113874373
product price: $117.99
/pk 2, $59.00/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Mechanical Finish
Mill
Includes Material Certificate
Material Test Report
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA04002-1
Zoro #
G113874373
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
2 mm
Outside Diameter
40 mm
Inside Diameter
36 mm
Overall Length
12 in
Outside Diameter Tolerance
+/-0.15 mm
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Mechanical Finish
Mill
Includes Material Certificate
Material Test Report
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
69,600 psi
Material Grade
E235
Wall Thickness Tolerance
+/-10 %
Fabrication
Cold Drawn
Yield Strength
34,075 psi
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.