Carbon Steel Round Tube, PK 2
Mfr # TUA04004-1
Zoro # G713874315
product price: $138.99
/pk 2, $69.50/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Fabrication
Cold Drawn
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Test Report
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUA04004-1
Zoro #
G713874315
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
4 mm
Inside Diameter
32 mm
Outside Diameter Tolerance
+/-0.15 mm
Outside Diameter
40 mm
Overall Length
12 in
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Fabrication
Cold Drawn
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Test Report
Wall Thickness Tolerance
+/-10 %
Mechanical Finish
Mill
Material Grade
E235
Heat Treatment
No Heat Treatment
Tensile Strength
69,600 psi
Yield Strength
34,075 psi
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.