Zoro Homepage

Carbon Steel Round Tube, PK 4

  • Mfr # TUA01202-6

  • Zoro # G314229088


product price: $189.99
/pk 4, $47.50/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness
2 mm
Outside Diameter
12 mm
Inside Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA01202-6
Zoro #
G314229088
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Outside Diameter
12 mm
Inside Diameter
8 mm
Outside Diameter Tolerance
+/-0.08 mm
Overall Length
6 ft

Details

Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Tensile Strength
69,600 psi
Includes Material Certificate
No Certificates Included
Material Grade
E235
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-10 %
Heat Treatment
No Heat Treatment
Yield Strength
34,075 psi
System of Measurement
Metric
Shape
Round

Description

Carbon Steel Round Tube, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.