Zoro Homepage

Carbon Steel Round Tube, PK 4

  • Mfr # TUA02003-3

  • Zoro # G814228956


product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness
3 mm
Wall Thickness Tolerance
+/-10 %
Inside Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA02003-3
Zoro #
G814228956
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
3 mm
Inside Diameter
14 mm
Outside Diameter Tolerance
+/-0.08 mm
Overall Length
36 in
Outside Diameter
20 mm

Details

Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness Tolerance
+/-10 %
Fabrication
Cold Drawn
Yield Strength
34,075 psi
Includes Material Certificate
No Certificates Included
Material Grade
E235
Mechanical Finish
Mill
Tensile Strength
69,600 psi
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Shape
Round

Description

Carbon Steel Round Tube, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.