Carbon Steel Round Tube, PK 4
Mfr # TUA02502-1
Zoro # G213874563
product price: $97.89
/pk 4, $24.47/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness
2 mm
Outside Diameter
25 mm
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA02502-1
Zoro #
G213874563
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
2 mm
Outside Diameter
25 mm
Outside Diameter Tolerance
+/-0.08 mm
Overall Length
12 in
Inside Diameter
21 mm
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Mechanical Finish
Mill
Material Grade
E235
Wall Thickness Tolerance
+/-10 %
Yield Strength
34,075 psi
Heat Treatable
Not Heat Treatable
Tensile Strength
69,600 psi
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Includes Material Certificate
Material Test Report
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.