Carbon Steel Round Tube
Mfr # TUA02002-6
Zoro # G313874456
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness Tolerance
+/-10 %
Inside Diameter
16 mm
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA02002-6
Zoro #
G313874456
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
2 mm
Inside Diameter
16 mm
Outside Diameter Tolerance
+/-0.08 mm
Overall Length
6 ft
Outside Diameter
20 mm
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness Tolerance
+/-10 %
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Yield Strength
34,075 psi
Tensile Strength
69,600 psi
Heat Treatment
No Heat Treatment
Material Grade
E235
Fabrication
Cold Drawn
Includes Material Certificate
Material Test Report
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.