Carbon Steel Round Tube
Mfr # TUA02503-6
Zoro # G813874475
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Material Grade
E235
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA02503-6
Zoro #
G813874475
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
3 mm
Outside Diameter
25 mm
Overall Length
6 ft
Inside Diameter
19 mm
Outside Diameter Tolerance
+/-0.08 mm
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Material Grade
E235
Mechanical Finish
Mill
Tensile Strength
69,600 psi
Yield Strength
34,075 psi
Heat Treatment
No Heat Treatment
Wall Thickness Tolerance
+/-10 %
Includes Material Certificate
Material Test Report
Fabrication
Cold Drawn
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.