Zoro Homepage

Carbon Steel Round Tube

  • Mfr # TUA03005-3

  • Zoro # G313874340


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-1
Material
Carbon Steel
Material Grade
E235
Overall Length
36 in
Inside Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA03005-3
Zoro #
G313874340
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
5 mm
Overall Length
36 in
Inside Diameter
20 mm
Outside Diameter
30 mm
Outside Diameter Tolerance
+/-0.08 mm

Details

Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Material Grade
E235
Tensile Strength
69,600 psi
Yield Strength
34,075 psi
Wall Thickness Tolerance
+/-10 %
Includes Material Certificate
Material Test Report
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
System of Measurement
Metric
Shape
Round

Description

Carbon Steel Round Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.