Zoro Homepage

Carbon Steel Round Tube

  • Mfr # TUA05005-1

  • Zoro # G913874399


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness
5 mm
Material Grade
E235
Yield Strength
34,075 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA05005-1
Zoro #
G913874399
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
5 mm
Inside Diameter
40 mm
Outside Diameter Tolerance
+/-0.2 mm
Outside Diameter
50 mm
Overall Length
12 in

Details

Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Material Grade
E235
Yield Strength
34,075 psi
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-10 %
Includes Material Certificate
Material Test Report
Tensile Strength
69,600 psi
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
System of Measurement
Metric
Shape
Round

Description

Carbon Steel Round Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.