Carbon Steel Round Tube
Mfr # TUA05005-6
Zoro # G313874319
product price: $923.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness
5 mm
Outside Diameter
50 mm
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA05005-6
Zoro #
G313874319
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
5 mm
Outside Diameter
50 mm
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.2 mm
Inside Diameter
40 mm
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Yield Strength
34,075 psi
Tensile Strength
69,600 psi
Includes Material Certificate
Material Test Report
Material Grade
E235
Wall Thickness Tolerance
+/-10 %
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Fabrication
Cold Drawn
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.