Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 12 3/8 in L, 12 in W

  • Mfr # 26232_12.375_12

  • Zoro # G303577398


product price: $45.19
/ea

Key Features

Thickness
0.062 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Finish - Carbon Steel
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26232_12.375_12
Zoro #
G303577398
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.062 in
Length Tolerance
+0.125 in/0 in
Width - Carbon Steel
12 3/8 in
Width Tolerance
+/-0.125 in
Thickness (Decimal)
0.062 in
Length - Carbon Steel
1 ft
Overall Length
12 3/8 in
Overall Width
12 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Finish - Carbon Steel
Unpolished
Standards
ASTM A684
Item
Carbon Steel Sheet
Thickness Tolerance
+/-0.002 in
Yield Strength
Not Available
Metal Fabrication Process
Cold-Rolled
Grade - Carbon Steel
High Carbon Steel
Tensile Strength
Not Rated
Hardness Scale
BHN; RC
Typical Hardness
48 to 51; 451 to 487
Item - Carbon Steel
Sheet Stock
Alloy Type - Carbon Steel
1095
Fabrication
Cold Rolled
Material Grade
1095
Heat Treatment
Tempered
Brinell Hardness
451 BHN
System of Measurement
Inch
Machinability
42 %
Mechanical Finish
Polished
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Shape
Sheet
Tolerance Rating
Standard
Rockwell Hardness
48 HRC
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Polished, Overall Length 12 3/8 in, Overall Width 12 in, Thickness 0.062 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.