Zoro Homepage

Carbon Steel Sheet, 12 in L, 10 in W

  • Mfr # 26231_10_12

  • Zoro # G403577113


product price: $33.19
/ea

Key Features

Thickness
0.05 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Metal Fabrication Process
Cold-Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26231_10_12
Zoro #
G403577113
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Width - Carbon Steel
10 in
Width Tolerance
+/-0.125 in
Length - Carbon Steel
1 ft
Thickness (Decimal)
0.05 in
Length Tolerance
+0.125 in/0 in
Overall Width
10 in
Overall Length
12 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Metal Fabrication Process
Cold-Rolled
Standards
ASTM A684
Tensile Strength
Not Rated
Finish - Carbon Steel
Unpolished
Hardness Scale
BHN; RC
Item - Carbon Steel
Sheet Stock
Yield Strength
Not Available
Item
Carbon Steel Sheet
Typical Hardness
48 to 51; 451 to 487
Grade - Carbon Steel
High Carbon Steel
Thickness Tolerance
+/-0.0015 in
Alloy Type - Carbon Steel
1095
Fabrication
Cold Rolled
Material Grade
1095
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Rockwell Hardness
48 HRC
Machinability
42 %
Brinell Hardness
451 BHN
Heat Treatment
Tempered
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 12 in, Overall Width 10 in, Thickness 0.05 in, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.