Zoro Homepage

Carbon Steel Sheet, 12 in L, 12 in W

  • Mfr # 14695_12_12

  • Zoro # G606626175


product price: $16.69
/ea

Key Features

Thickness
0.048 in
Material
Carbon Steel
Standards
AISI 1008, UNS G10080
Width Tolerance
Not Rated
Tensile Strength
51,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14695_12_12
Zoro #
G606626175
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.048 in
Width Tolerance
Not Rated
Length Tolerance
Not Rated
Overall Width
12 in
Overall Length
12 in

Details

Material
Carbon Steel
Standards
AISI 1008, UNS G10080
Item
Carbon Steel Sheet
Tensile Strength
51,000 psi
Yield Strength
31,000 psi
Thickness Tolerance
+0.0438 in/+0.0518 in
Includes Material Certificate
Material Certificate with Lot Number
Machinability
55 %
Heat Treatment
No Heat Treatment
Shape
Sheet
Brinell Hardness
9 BHN
Rockwell Hardness
55 HRB
Mechanical Finish
Mill
Appearance
Metallic
Heat Treatable
Heat Treatable
Material Grade
1008
System of Measurement
Inch
Fabrication
Cold Rolled
Elongation
42 %

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.048 in, Thickness Tolerance +0.0438 in/+0.0518 in, Yield Strength 31,000 psi, Fabrication Cold Rolled, Machinability 55 Percent, Rockwell Hardness 55 HRB, Tensile Strength 51,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.