Zoro Homepage

Carbon Steel Sheet, 12 in L, 8 in W

  • Mfr # 26232_8_12

  • Zoro # G403577151


product price: $32.59
/ea

Key Features

Thickness
0.062 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Hardness Scale
BHN; RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26232_8_12
Zoro #
G403577151
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.062 in
Length - Carbon Steel
1 ft
Length Tolerance
+0.125 in/0 in
Width - Carbon Steel
8 in
Thickness (Decimal)
0.062 in
Width Tolerance
+/-0.125 in
Overall Length
12 in
Overall Width
8 in

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Polished, Overall Length 12 in, Overall Width 8 in, Thickness 0.062 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.