Zoro Homepage

Carbon Steel Sheet, 12" L, 6" W

  • Mfr # CSH/036-6x12

  • Zoro # G014562249


product price: $14.39
/ea

Key Features

Thickness
0.036 in
Material
Carbon Steel
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH/036-6x12
Zoro #
G014562249
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
12 in

Details

Material
Carbon Steel
Tensile Strength
85,000 psi
Item
Carbon Steel Flat Bar
Yield Strength
70,000 psi
Standards
ASTM A1008
System of Measurement
Inch
Shape
Flat
Fabrication
Cold Rolled
Mechanical Finish
Mill
Rockwell Hardness
80 HRB
Heat Treatment
No Heat Treatment
Machinability
100 %
Brinell Hardness
126 BHN
Includes Material Certificate
No Certificates Included
Material Grade
1008
Heat Treatable
Heat Treatable
Appearance
Plain
Tolerance Rating
Standard
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1008, Thickness 0.036 in, Thickness Tolerance Not Applicable, Overall Length 12 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A1008, Appearance Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.