Zoro Homepage

Carbon Steel Sheet, 24 in L, 10 in W

  • Mfr # 26230_10_24

  • Zoro # G503577419


product price: $61.19
/ea

Key Features

Thickness
0.032 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Thickness (Decimal)
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26230_10_24
Zoro #
G503577419
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Thickness (Decimal)
0.032 in
Width - Carbon Steel
10 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Length - Carbon Steel
2 ft
Overall Length
24 in
Overall Width
10 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Thickness Tolerance
+/-0.001 in
Item - Carbon Steel
Sheet Stock
Hardness Scale
BHN; RC
Standards
ASTM A684
Item
Carbon Steel Sheet
Finish - Carbon Steel
Unpolished
Grade - Carbon Steel
High Carbon Steel
Alloy Type - Carbon Steel
1095
Typical Hardness
48 to 51; 451 to 487
Tensile Strength
Not Rated
Yield Strength
Not Available
Metal Fabrication Process
Cold-Rolled
Tolerance Rating
Standard
Mechanical Finish
Mill
Material Grade
1095
Heat Treatment
Tempered
System of Measurement
Inch
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Machinability
42 %
Rockwell Hardness
48 HRC
Brinell Hardness
451 BHN
Heat Treatable
Heat Treatable
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 24 in, Overall Width 10 in, Thickness 0.032 in, Thickness Tolerance +/-0.001 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.