Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 24 in L, 12 3/8 in W

  • Mfr # 26229_12.375_24

  • Zoro # G203577030


product price: $52.49
/ea

Key Features

Thickness
0.025 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26229_12.375_24
Zoro #
G203577030
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Length Tolerance
+0.125 in/0 in
Length - Carbon Steel
2 ft
Width Tolerance
+/-0.125 in
Thickness (Decimal)
0.025 in
Width - Carbon Steel
12 3/8 in
Overall Width
12 3/8 in
Overall Length
24 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Yield Strength
Not Available
Typical Hardness
48 to 51; 451 to 487
Metal Fabrication Process
Cold-Rolled
Standards
ASTM A684
Grade - Carbon Steel
High Carbon Steel
Thickness Tolerance
+0.001 in/-0.0008 in
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Sheet
Alloy Type - Carbon Steel
1095
Hardness Scale
BHN; RC
Tensile Strength
Not Rated
Item - Carbon Steel
Sheet Stock
Shape
Sheet
Material Grade
1095
Rockwell Hardness
48 HRC
System of Measurement
Inch
Mechanical Finish
Mill
Tolerance Rating
Standard
Machinability
42 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Brinell Hardness
451 BHN
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 3/8 in, Thickness 0.025 in, Thickness Tolerance +0.001 in/-0.0008 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.