Zoro Homepage

Carbon Steel Sheet, 24 in L, 12 in W

  • Mfr # 21990_12_24

  • Zoro # G306626116


product price: $36.49
/ea

Key Features

Thickness
0.105 in
Material
Carbon Steel
Width Tolerance
Not Rated
Length Tolerance
Not Rated
Standards
ASTM A606/A588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21990_12_24
Zoro #
G306626116
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.105 in
Width Tolerance
Not Rated
Length Tolerance
Not Rated
Overall Width
12 in
Overall Length
24 in

Details

Material
Carbon Steel
Item
Carbon Steel Sheet
Standards
ASTM A606/A588
Yield Strength
50,000 psi
Thickness Tolerance
+/-0.03 in
Tensile Strength
70,000 psi
Brinell Hardness
170 BHN
Material Grade
A606/A588A
Appearance
Metallic
Rockwell Hardness
86 HRB
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Machinability
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Sheet
Fabrication
Hot Rolled
Elongation
22 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 0.105 in, Thickness Tolerance +/-0.03 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 86 HRB, Tensile Strength 70,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.