Zoro Homepage

Carbon Steel Sheet, 24 in L, 24 in W

  • Mfr # 21992_24_24

  • Zoro # G106626156


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Thickness
0.1875 in
Material
Carbon Steel
Tensile Strength
70,000 psi
Standards
ASTM A606/A588
Length Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21992_24_24
Zoro #
G106626156
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Width
24 in
Overall Length
24 in

Details

Material
Carbon Steel
Tensile Strength
70,000 psi
Standards
ASTM A606/A588
Item
Carbon Steel Sheet
Yield Strength
50,000 psi
Thickness Tolerance
+/-0.03 in
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Rockwell Hardness
86 HRB
Fabrication
Hot Rolled
Brinell Hardness
170 BHN
Machinability
Not Rated
Heat Treatable
Heat Treatable
Appearance
Metallic
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Material Grade
A606/A588A
Resistance Properties
Corrosion-Resistant
Elongation
22 %

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.1875 in, Thickness Tolerance +/-0.03 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 86 HRB, Tensile Strength 70,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.