Zoro Homepage

Carbon Steel Sheet, 24 in L, 8 in W

  • Mfr # 26229_8_24

  • Zoro # G403577304


product price: $40.49
/ea

Key Features

Thickness
0.025 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Hardness Scale
BHN; RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26229_8_24
Zoro #
G403577304
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Width - Carbon Steel
8 in
Length - Carbon Steel
2 ft
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Thickness (Decimal)
0.025 in
Overall Length
24 in
Overall Width
8 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Hardness Scale
BHN; RC
Typical Hardness
48 to 51; 451 to 487
Yield Strength
Not Available
Standards
ASTM A684
Alloy Type - Carbon Steel
1095
Grade - Carbon Steel
High Carbon Steel
Tensile Strength
Not Rated
Finish - Carbon Steel
Unpolished
Thickness Tolerance
+0.001 in/-0.0008 in
Item - Carbon Steel
Sheet Stock
Item
Carbon Steel Sheet
Metal Fabrication Process
Cold-Rolled
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Rockwell Hardness
48 HRC
Material Grade
1095
Mechanical Finish
Mill
Heat Treatment
Tempered
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Shape
Sheet
Machinability
42 %
System of Measurement
Inch
Brinell Hardness
451 BHN
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 24 in, Overall Width 8 in, Thickness 0.025 in, Thickness Tolerance +0.001 in/-0.0008 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.