Zoro Homepage

Carbon Steel Sheet, 36 in L, 12 3/8 in W

  • Mfr # 26231_12.375_36

  • Zoro # G703577370


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.05 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Hardness Scale
BHN; RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26231_12.375_36
Zoro #
G703577370
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Width Tolerance
+/-0.125 in
Length - Carbon Steel
3 ft
Length Tolerance
+0.125 in/0 in
Width - Carbon Steel
12 3/8 in
Thickness (Decimal)
0.05 in
Overall Length
36 in
Overall Width
12 3/8 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Hardness Scale
BHN; RC
Item - Carbon Steel
Sheet Stock
Standards
ASTM A684
Item
Carbon Steel Sheet
Metal Fabrication Process
Cold-Rolled
Yield Strength
Not Available
Tensile Strength
Not Rated
Finish - Carbon Steel
Unpolished
Grade - Carbon Steel
High Carbon Steel
Typical Hardness
48 to 51; 451 to 487
Alloy Type - Carbon Steel
1095
Thickness Tolerance
+/-0.0015 in
Heat Treatable
Heat Treatable
Brinell Hardness
451 BHN
Rockwell Hardness
48 HRC
Material Grade
1095
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Sheet
Machinability
42 %
Heat Treatment
Tempered
Fabrication
Cold Rolled
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 3/8 in, Thickness 0.05 in, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.