Zoro Homepage

Carbon Steel Sheet, 36" L, 6" W

  • Mfr # CSH/024-6x36

  • Zoro # G114562255


product price: $17.29
/ea

Key Features

Thickness
0.024 in
Material
Carbon Steel
Length Tolerance
+/-1 in
Tensile Strength
85,000 psi
Yield Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH/024-6x36
Zoro #
G114562255
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.024 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
36 in
Overall Width
6 in

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1008, Thickness 0.024 in, Thickness Tolerance Not Applicable, Overall Length 36 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A1008, Appearance Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.