Zoro Homepage

Carbon Steel Sheet, 4 ft L, 10 in W

  • Mfr # 26231_10_48

  • Zoro # G303577350


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.05 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Item - Carbon Steel
Sheet Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26231_10_48
Zoro #
G303577350
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length - Carbon Steel
4 ft
Width - Carbon Steel
10 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.05 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
10 in

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 10 in, Thickness 0.05 in, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.