Zoro Homepage

Carbon Steel Sheet, 4 ft L, 12 3/8 in W

  • Mfr # 26227_12.375_48

  • Zoro # G006626034


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.01 in
Material
Carbon Steel
Tensile Strength
Not Rated
Thickness Tolerance
+/-0.0008 in
Standards
AISI 1095, ASTM A684, C1095, UNS G10950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26227_12.375_48
Zoro #
G006626034
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.01 in
Length Tolerance
Not Rated
Width Tolerance
+/-0.125 in
Overall Width
12 3/8 in
Overall Length
4 ft

Details

Material
Carbon Steel
Item
Carbon Steel Sheet
Tensile Strength
Not Rated
Thickness Tolerance
+/-0.0008 in
Standards
AISI 1095, ASTM A684, C1095, UNS G10950
Yield Strength
Not Available
Machinability
42 %
Heat Treatment
Tempered
Rockwell Hardness
48 HRC
System of Measurement
Inch
Brinell Hardness
451 BHN
Shape
Sheet
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Fabrication
Cold Rolled
Material Grade
1095
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 3/8 in, Thickness 0.01 in, Thickness Tolerance +/-0.0008 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance +/-0.125 in, Standards AISI 1095, ASTM A684, C1095, UNS G10950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.