Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 4 ft L, 36 in W

  • Mfr # 12779_36_48

  • Zoro # G106626064


product price: $63.19
/ea

Key Features

Thickness
0.0299 in
Material
Carbon Steel
Width Tolerance
Not Rated
Standards
AISI 1008, UNS G10080
Length Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12779_36_48
Zoro #
G106626064
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.0299 in
Width Tolerance
Not Rated
Length Tolerance
Not Rated
Overall Width
36 in
Overall Length
4 ft

Details

Material
Carbon Steel
Item
Carbon Steel Sheet
Standards
AISI 1008, UNS G10080
Thickness Tolerance
+0.0269 in/+0.0329 in
Yield Strength
31,000 psi
Tensile Strength
51,000 psi
Rockwell Hardness
55 HRB
Appearance
Metallic
Fabrication
Cold Rolled
Shape
Sheet
System of Measurement
Inch
Machinability
55 %
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Material Grade
1008
Brinell Hardness
9 BHN
Elongation
42 %

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Thickness 0.0299 in, Thickness Tolerance +0.0269 in/+0.0329 in, Yield Strength 31,000 psi, Fabrication Cold Rolled, Machinability 55 Percent, Rockwell Hardness 55 HRB, Tensile Strength 51,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.