Zoro Homepage

Carbon Steel Sheet, 4 ft L, 36 in W

  • Mfr # 25981_36_48

  • Zoro # G506625940


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.112 in
Material
Carbon Steel
Tensile Strength
70,000 psi
Thickness Tolerance
+/-0.03 in
Standards
ASTM A606/A588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25981_36_48
Zoro #
G506625940
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.112 in
Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Width
36 in
Overall Length
4 ft

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Thickness 0.112 in, Thickness Tolerance +/-0.03 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 86 HRB, Tensile Strength 70,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.