Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 5 ft L, 12 3/8 in W

  • Mfr # 26227_12.375_60

  • Zoro # G106626040


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.01 in
Material
Carbon Steel
Thickness Tolerance
+/-0.0008 in
Tensile Strength
Not Rated
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26227_12.375_60
Zoro #
G106626040
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.01 in
Width Tolerance
+/-0.125 in
Length Tolerance
Not Rated
Overall Width
12 3/8 in
Overall Length
5 ft

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.0008 in
Tensile Strength
Not Rated
Yield Strength
Not Available
Item
Carbon Steel Sheet
Standards
AISI 1095, ASTM A684, C1095, UNS G10950
System of Measurement
Inch
Appearance
Metallic
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Tolerance Rating
Standard
Fabrication
Cold Rolled
Brinell Hardness
451 BHN
Rockwell Hardness
48 HRC
Material Grade
1095
Machinability
42 %
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 5 ft, Overall Width 12 3/8 in, Thickness 0.01 in, Thickness Tolerance +/-0.0008 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance +/-0.125 in, Standards AISI 1095, ASTM A684, C1095, UNS G10950

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.