Zoro Homepage

Carbon Steel Sheet, 5 ft L, 12 3/8 in W

  • Mfr # 26229_12.375_60

  • Zoro # G303577190


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.025 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Item - Carbon Steel
Sheet Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26229_12.375_60
Zoro #
G303577190
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Width - Carbon Steel
12 3/8 in
Length - Carbon Steel
5 ft
Thickness (Decimal)
0.025 in
Overall Length
5 ft
Overall Width
12 3/8 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Item - Carbon Steel
Sheet Stock
Item
Carbon Steel Sheet
Yield Strength
Not Available
Finish - Carbon Steel
Unpolished
Alloy Type - Carbon Steel
1095
Grade - Carbon Steel
High Carbon Steel
Hardness Scale
BHN; RC
Typical Hardness
48 to 51; 451 to 487
Thickness Tolerance
+0.001 in/-0.0008 in
Metal Fabrication Process
Cold-Rolled
Standards
ASTM A684
Tensile Strength
Not Rated
Tolerance Rating
Standard
Mechanical Finish
Mill
Machinability
42 %
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
1095
Heat Treatable
Heat Treatable
Shape
Sheet
Brinell Hardness
451 BHN
Rockwell Hardness
48 HRC
Heat Treatment
Tempered
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 5 ft, Overall Width 12 3/8 in, Thickness 0.025 in, Thickness Tolerance +0.001 in/-0.0008 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.