Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 5 ft. L, 4 ft. W

  • Mfr # CSH/024-48x60

  • Zoro # G414562351


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Thickness
0.024 in
Material
Carbon Steel
Yield Strength
70,000 psi
Standards
ASTM A1008
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSH/024-48x60
Zoro #
G414562351
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.024 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
5 ft

Details

Material
Carbon Steel
Yield Strength
70,000 psi
Standards
ASTM A1008
Tensile Strength
85,000 psi
Item
Carbon Steel Sheet
Fabrication
Cold Rolled
System of Measurement
Inch
Shape
Sheet
Mechanical Finish
Mill
Brinell Hardness
126 BHN
Includes Material Certificate
No Certificates Included
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Material Grade
1008
Heat Treatment
No Heat Treatment
Appearance
Plain
Machinability
75 %
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 5 ft, Overall Width 4 ft, Thickness 0.024 in, Thickness Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Machinability 75 Percent, Rockwell Hardness 80 HRB, Tensile Strength 85,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.