Shop ZORO SELECT

Carbon Steel Sheet, 6 ft. L, 4 ft. W

  • Mfr # CSH/030-48x72
  • Zoro # G114562392

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.03 in
Material
Carbon Steel
Tensile Strength
85,000 psi
Standards
ASTM A1008
Length Tolerance
+/-1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSH/030-48x72
Zoro #
G114562392
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.03 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Material
Carbon Steel
Tensile Strength
85,000 psi
Standards
ASTM A1008
Yield Strength
70,000 psi
Item
Carbon Steel Sheet
Fabrication
Cold Rolled
Shape
Sheet
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Brinell Hardness
126 BHN
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Appearance
Plain
Machinability
75 %
Material Grade
1008
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Shell Material
Carbon Steel

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 4 ft, Thickness 0.03 in, Thickness Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Machinability 75 Percent, Rockwell Hardness 80 HRB, Tensile Strength 85,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A1008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.