Zoro Homepage

Carbon Steel Sheet, 6" L, 6" W

  • Mfr # CSH/024-6x6

  • Zoro # G914562332


product price: $13.89
/ea

Key Features

Thickness
0.024 in
Material
Carbon Steel
Tensile Strength
85,000 psi
Standards
ASTM A1008
Yield Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH/024-6x6
Zoro #
G914562332
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.024 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
6 in
Overall Length
6 in

Details

Material
Carbon Steel
Tensile Strength
85,000 psi
Item
Carbon Steel Sheet
Standards
ASTM A1008
Yield Strength
70,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Shape
Sheet
Machinability
75 %
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Appearance
Plain
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Material Grade
1008
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 0.024 in, Thickness Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Machinability 75 Percent, Rockwell Hardness 80 HRB, Tensile Strength 85,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.