Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Sheet, 7 ft. L, 4 ft. W
- Mfr # CSH/024-48x84
- Zoro # G614562236
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.024 in
Material
Carbon Steel
Yield Strength
70,000 psi
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSH/024-48x84
- Zoro #
- G614562236
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Yield Strength
- 70,000 psi
- Tensile Strength
- 85,000 psi
- Standards
- ASTM A1008
- Item
- Carbon Steel Sheet
- Shape
- Sheet
- System of Measurement
- Inch
- Fabrication
- Cold Rolled
- Material Grade
- 1008
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- Rockwell Hardness
- 80 HRB
- Brinell Hardness
- 126 BHN
- Machinability
- 75 %
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Appearance
- Plain
- Straightness Tolerance
- Not Rated
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Thickness
- 0.024 in
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-1 in
- Overall Width
- 4 ft
- Overall Length
- 7 ft
- Wire Rope Length
- 7 ft
- Length
- 7 ft
Description
Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 7 ft, Overall Width 4 ft, Thickness 0.024 in, Thickness Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Machinability 75 Percent, Rockwell Hardness 80 HRB, Tensile Strength 85,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A1008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.