Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Sheet, 8 ft. L, 36" W
- Mfr # CSH/030-36x96
- Zoro # G314562307
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.03 in
Material
Carbon Steel
Standards
ASTM A1008
Yield Strength
70,000 psi
Length Tolerance
+/-1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSH/030-36x96
- Zoro #
- G314562307
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Standards
- ASTM A1008
- Item
- Carbon Steel Sheet
- Yield Strength
- 70,000 psi
- Tensile Strength
- 85,000 psi
- Shape
- Sheet
- Fabrication
- Cold Rolled
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Machinability
- 75 %
- Brinell Hardness
- 126 BHN
- Heat Treatment
- No Heat Treatment
- Material Grade
- 1008
- Rockwell Hardness
- 80 HRB
- Appearance
- Plain
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Straightness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 0.03 in
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-1 in
- Overall Width
- 36 in
- Overall Length
- 8 ft
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Description
Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 8 ft, Overall Width 36 in, Thickness 0.03 in, Thickness Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Machinability 75 Percent, Rockwell Hardness 80 HRB, Tensile Strength 85,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A1008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.