Zoro Homepage

Carbon Steel Sheet, 8 ft. L, 4 ft. W

  • Mfr # CSH/030-48x96

  • Zoro # G014562195


product price: $220.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Thickness
0.03 in
Material
Carbon Steel
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Yield Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH/030-48x96
Zoro #
G014562195
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.03 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
8 ft

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 8 ft, Overall Width 4 ft, Thickness 0.03 in, Thickness Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Machinability 75 Percent, Rockwell Hardness 80 HRB, Tensile Strength 85,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.