Carbon Steel Sheet A1011, 12" L, 6" W

  • Mfr # SHT-A1011-0.134X6X12

  • Zoro # G411242973


product price: $23.55
/ea

Key Features

Thickness
0.135 in
Material
Carbon Steel
Width Tolerance
+/-0.125 in
Rockwell Hardness
75 HRB
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A1011-0.134X6X12
Zoro #
G411242973
UPC #
197666075678
Country of Origin
United States

Dimensions

Thickness
0.135 in
Width Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
12 in
Length Tolerance
+/-0.125 in

Details

Material
Carbon Steel
Rockwell Hardness
75 HRB
Fabrication
Hot Rolled
Shape
Flat
Mechanical Finish
Mill
Material Grade
A1011
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Machinability
Not Rated
Item
Carbon Steel Flat Bar
Standards
ASTM A1011
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Thickness Tolerance
0 in/-0.006 in
System of Measurement
Inch
Heat Treatment
Annealed
Brinell Hardness
135 BHN
Tolerance Rating
Standard
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A1011, Thickness 0.135 in, Thickness Tolerance 0 in/-0.006 in, Overall Length 12 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 135 BHN, Rockwell Hardness 75 HRB, Machinability Not Rated, Standards ASTM A1011, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.