Carbon Steel Sheet A1011, 36" L, 12" W

  • Mfr # SHT-A1011-0.119X12X36

  • Zoro # G311242974


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Thickness
0.12 in
Material
Carbon Steel
Overall Length
36 in
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A1011-0.119X12X36
Zoro #
G311242974
UPC #
197666075579
Country of Origin
United States

Dimensions

Thickness
0.12 in
Overall Length
36 in
Overall Width
12 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in

Details

Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Shape
Sheet
Machinability
Not Rated
Item
Carbon Steel Sheet
Material Grade
A1011
Standards
ASTM A1011
Rockwell Hardness
75 HRB
Yield Strength
36,000 psi
Fabrication
Hot Rolled
System of Measurement
Inch
Thickness Tolerance
0 in/-0.007 in
Heat Treatment
Annealed
Tensile Strength
58,000 psi
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Brinell Hardness
135 BHN

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A1011, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.12 in, Thickness Tolerance 0 in/-0.007 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 75 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM A1011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.