Carbon Steel Sheet A1011, 36" L, 12" W
Mfr # SHT-A1011-0.134X12X36
Zoro # G811242948
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Thickness
0.135 in
Material
Carbon Steel
Heat Treatment
Annealed
Fabrication
Hot Rolled
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHT-A1011-0.134X12X36
Zoro #
G811242948
UPC #
197666075753
Country of Origin
United States
Dimensions
Thickness
0.135 in
Width Tolerance
+/-0.125 in
Overall Length
36 in
Overall Width
12 in
Length Tolerance
+/-0.125 in
Description
Carbon Steel Sheet, Material Carbon Steel, Material Grade A1011, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.135 in, Thickness Tolerance 0 in/-0.006 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 75 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM A1011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.