Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Sheet A1011, 4 ft L, 12" W
- Mfr # SHT-A1011-0.134X12X48
- Zoro # G111242952
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.135 in
Material
Carbon Steel
Standards
ASTM A1011
Mechanical Finish
Mill
Material Grade
A1011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-A1011-0.134X12X48
- Zoro #
- G111242952
- UPC #
- 197666075760
- Country of Origin
- United States
- Material
- Carbon Steel
- Standards
- ASTM A1011
- Item
- Carbon Steel Sheet
- Mechanical Finish
- Mill
- Material Grade
- A1011
- Includes Material Certificate
- No Certificates Included
- System of Measurement
- Inch
- Rockwell Hardness
- 75 HRB
- Fabrication
- Hot Rolled
- Yield Strength
- 36,000 psi
- Machinability
- Not Rated
- Heat Treatment
- Annealed
- Thickness Tolerance
- 0 in/-0.006 in
- Heat Treatable
- Not Heat Treatable
- Tensile Strength
- 58,000 psi
- Shape
- Sheet
- Tolerance Rating
- Standard
- Brinell Hardness
- 135 BHN
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Straightness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 0.135 in
- Overall Length
- 4 ft
- Overall Width
- 12 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Sheet, Material Carbon Steel, Material Grade A1011, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Thickness 0.135 in, Thickness Tolerance 0 in/-0.006 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 75 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM A1011
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.