Carbon Steel Sheet A1011, 4 ft L, 24" W

  • Mfr # SHT-A1011-0.119X24X48

  • Zoro # G411242959


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.12 in
Material
Carbon Steel
Yield Strength
36,000 psi
Standards
ASTM A1011
Machinability
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A1011-0.119X24X48
Zoro #
G411242959
UPC #
197666075616
Country of Origin
United States

Dimensions

Thickness
0.12 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
4 ft

Details

Material
Carbon Steel
Yield Strength
36,000 psi
Standards
ASTM A1011
Machinability
Not Rated
Includes Material Certificate
No Certificates Included
Heat Treatment
Annealed
Rockwell Hardness
75 HRB
Thickness Tolerance
0 in/-0.007 in
Fabrication
Hot Rolled
System of Measurement
Inch
Item
Carbon Steel Sheet
Tensile Strength
58,000 psi
Material Grade
A1011
Heat Treatable
Not Heat Treatable
Shape
Sheet
Mechanical Finish
Mill
Brinell Hardness
135 BHN
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A1011, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.12 in, Thickness Tolerance 0 in/-0.007 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 75 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM A1011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.