Carbon Steel Sheet A1011, 8 ft L, 4 ft W

  • Mfr # SHT-A1011-0.134X48X96

  • Zoro # G811242979


product price: $730.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Thickness
0.135 in
Material
Carbon Steel
Material Grade
A1011
Overall Length
8 ft
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A1011-0.134X48X96
Zoro #
G811242979
UPC #
197666075807
Country of Origin
United States

Dimensions

Thickness
0.135 in
Overall Length
8 ft
Overall Width
4 ft
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in

Details

Material
Carbon Steel
Material Grade
A1011
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Machinability
Not Rated
Standards
ASTM A1011
Includes Material Certificate
No Certificates Included
Item
Carbon Steel Sheet
Shape
Sheet
Fabrication
Hot Rolled
Mechanical Finish
Mill
Rockwell Hardness
75 HRB
Thickness Tolerance
0 in/-0.006 in
System of Measurement
Inch
Brinell Hardness
135 BHN
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A1011, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 8 ft, Overall Width 4 ft, Thickness 0.135 in, Thickness Tolerance 0 in/-0.006 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 75 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM A1011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.