Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Sheet A1011, 8" L, 8" W
- Mfr # SHT-A1011-0.119X8X8
- Zoro # G611242964
product price:Â
$
27.79
/ea
Key Features
Thickness
0.12 in
Material
Carbon Steel
Includes Material Certificate
No Certificates Included
Rockwell Hardness
75 HRB
Yield Strength
36,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-A1011-0.119X8X8
- Zoro #
- G611242964
- UPC #
- 197666075500
- Country of Origin
- United States
- Material
- Carbon Steel
- Includes Material Certificate
- No Certificates Included
- Rockwell Hardness
- 75 HRB
- Yield Strength
- 36,000 psi
- Standards
- ASTM A1011
- System of Measurement
- Inch
- Item
- Carbon Steel Sheet
- Heat Treatment
- Annealed
- Heat Treatable
- Not Heat Treatable
- Material Grade
- A1011
- Thickness Tolerance
- 0 in/-0.007 in
- Shape
- Sheet
- Mechanical Finish
- Mill
- Tensile Strength
- 58,000 psi
- Machinability
- Not Rated
- Fabrication
- Hot Rolled
- Brinell Hardness
- 135 BHN
- Galvanized
- Not Galvanized
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Tolerance Rating
- Standard
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 0.12 in
- Overall Width
- 8 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 8 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Carbon Steel Sheet, Material Carbon Steel, Material Grade A1011, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 8 in, Overall Width 8 in, Thickness 0.12 in, Thickness Tolerance 0 in/-0.007 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 75 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM A1011
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.