Carbon Steel Square Bar, 12 in - L, 1 in

  • Mfr # 18S1-12
  • Zoro # G301841996
product price: 
$
19.79
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.004 in
Standards
ASTM A108, ASTM A29
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S1-12
Zoro #
G301841996
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.004 in
Standards
ASTM A108, ASTM A29
Tensile Strength
Not Rated
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Square Bar
Typical Hardness
70
Typical Yield Strength (PSI)
54,000 psi
Yield Strength
54,000 psi
Typical Tensile Strength (PSI)
Not Rated
Grade - Carbon Steel
Low Carbon Steel
Item - Carbon Steel
Rectangular Bar Stock
Finish - Carbon Steel
Unpolished
Hardness Scale
Rb
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Material Grade
1018
Heat Treatable
Heat Treatable
Shape
Square
Rockwell Hardness
39 HRC
Tolerance Rating
Undersized
Brinell Hardness
70 BHN
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Appearance
Unpolished
Machinability
78 %
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Dimensions

Thickness
1 in
Width Tolerance
-0.004 in
Width - Carbon Steel
1 in
Thickness (Decimal)
1 in
Length Tolerance
+/-1 in
Length - Carbon Steel
1 ft
Overall Length
12 in
Overall Width
1 in
Wire Rope Length
12 in
Length
12 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance -0.004 in, Overall Length 12 in, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength Not Rated, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews