Carbon Steel Square Bar, 12 in - L, 4 in

  • Mfr # 18S4-12
  • Zoro # G301840913
product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Item - Carbon Steel
Rectangular Bar Stock
Grade - Carbon Steel
Low Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S4-12
Zoro #
G301840913
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Item - Carbon Steel
Rectangular Bar Stock
Grade - Carbon Steel
Low Carbon Steel
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Square Bar
Yield Strength
54,000 psi
Standards
ASTM A108, ASTM A29
Typical Hardness
70
Tensile Strength
80,000 psi
Typical Tensile Strength (PSI)
Not Rated
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
54,000 psi
Hardness Scale
Rb
Thickness Tolerance
-0.005 in
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Appearance
Unpolished
Material Grade
1018
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Machinability
78 %
Brinell Hardness
70 BHN
Shape
Square
System of Measurement
Inch
Mechanical Finish
Mill
Tolerance Rating
Undersized
Rockwell Hardness
39 HRC
Fabrication
Cold Rolled
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
No Certificates Included
Shell Material
Carbon Steel

Dimensions

Thickness
4 in
Thickness (Decimal)
4 in
Width - Carbon Steel
4 in
Length Tolerance
+/-1 in
Length - Carbon Steel
1 ft
Width Tolerance
-0.005 in
Overall Width
4 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 4 in, Thickness Tolerance -0.005 in, Overall Length 12 in, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews