Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Square Bar, 12" L, 7/16" W

  • Mfr # 18S.437-12

  • Zoro # G501840942


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Width Tolerance
-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18S.437-12
Zoro #
G501840942
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.44 in
Width Tolerance
-0.003 in
Width - Carbon Steel
7/16 in
Length - Carbon Steel
1 ft
Length Tolerance
+/-1 in
Thickness (Decimal)
0.437 in
Overall Length
12 in
Overall Width
7/16 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Typical Hardness
70
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Square Bar
Tensile Strength
80,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Alloy Type - Carbon Steel
1018
Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Yield Strength
54,000 psi
Hardness Scale
Rb
Typical Yield Strength (PSI)
54,000 psi
Thickness Tolerance
-0.003 in
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Brinell Hardness
70 BHN
Material Grade
1018
Shape
Square
Appearance
Unpolished
Rockwell Hardness
39 HRC
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Machinability
78 %
Tolerance Rating
Undersized
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.44 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 7/16 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.