Carbon Steel Square Bar, 24 in - L, 2 in

  • Mfr # 18S2-24
  • Zoro # G401840769
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Width - Carbon Steel
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S2-24
Zoro #
G401840769
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Typical Yield Strength (PSI)
54,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Finish - Carbon Steel
Unpolished
Thickness Tolerance
-0.005 in
Typical Tensile Strength (PSI)
Not Rated
Alloy Type - Carbon Steel
1018
Hardness Scale
Rb
Tensile Strength
80,000 psi
Grade - Carbon Steel
Low Carbon Steel
Typical Hardness
70
Standards
ASTM A108, ASTM A29
Item
Carbon Steel Square Bar
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Tolerance Rating
Undersized
Machinability
78 %
Shape
Square
Heat Treatment
No Heat Treatment
Appearance
Unpolished
Rockwell Hardness
39 HRC
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Brinell Hardness
70 BHN
Material Grade
1018
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Dimensions

Thickness
2 in
Width - Carbon Steel
2 in
Thickness (Decimal)
2 in
Width Tolerance
-0.005 in
Length - Carbon Steel
2 ft
Length Tolerance
+/-2 in
Overall Width
2 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 2 in, Thickness Tolerance -0.005 in, Overall Length 24 in, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews