Carbon Steel Square Bar, 36 in - L, 1 in
- Mfr # HSQ/11-36
- Zoro # G406600597
product price:Â
$
28.99
/ea
Key Features
Material
Carbon Steel
Thickness
1 in
Thickness Tolerance
+/-0.01 in
Width Tolerance
+/-0.125 in
Fabrication
Hot Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSQ/11-36
- Zoro #
- G406600597
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel
- Thickness Tolerance
- +/-0.01 in
- Item
- Carbon Steel Square Bar
- Fabrication
- Hot Rolled
- Machinability
- 100 %
- Yield Strength
- 45,000 psi
- Mechanical Finish
- Mill
- Tensile Strength
- 60,000 psi
- Shape
- Square
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Material Grade
- A36
- Brinell Hardness
- 126 BHN
- Rockwell Hardness
- 65 HRB
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 1 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 36 in
- Overall Width
- 1 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade A36, Thickness 1 in, Thickness Tolerance +/-0.01 in, Overall Length 36 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.