Carbon Steel Square Bar, 36 in - L, 4 in

  • Mfr # 18S4-36
  • Zoro # G601841054
product price: 
$
521.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width - Carbon Steel
4 in
Typical Hardness
70
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18S4-36
Zoro #
G601841054
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
4 in
Width - Carbon Steel
4 in
Length Tolerance
+/-3 in
Width Tolerance
-0.005 in
Length - Carbon Steel
3 ft
Thickness (Decimal)
4 in
Overall Width
4 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
70
Tensile Strength
80,000 psi
Alloy Type - Carbon Steel
1018
Hardness Scale
Rb
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Item
Carbon Steel Square Bar
Typical Tensile Strength (PSI)
Not Rated
Item - Carbon Steel
Rectangular Bar Stock
Thickness Tolerance
-0.005 in
Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Brinell Hardness
70 BHN
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Fabrication
Cold Rolled
Machinability
78 %
Tolerance Rating
Undersized
System of Measurement
Inch
Appearance
Unpolished
Shape
Square
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Material Grade
1018
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Shell Material
Carbon Steel

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 4 in, Thickness Tolerance -0.005 in, Overall Length 36 in, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews