Zoro Homepage

Carbon Steel Square Bar, 36" L, 5/16" W

  • Mfr # 45s.312-36

  • Zoro # G306905020


product price: $13.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Rockwell Hardness
43 HRC
Thickness Tolerance
-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45s.312-36
Zoro #
G306905020
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-3 in
Thickness
0.31 in
Overall Width
5/16 in
Width Tolerance
-0.004 in
Overall Length
36 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.31 in, Thickness Tolerance -0.004 in, Overall Length 36 in, Overall Width 5/16 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90 BHN, Rockwell Hardness 43 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.