Carbon Steel Square Bar, 6 ft - L, 3 in

  • Mfr # 18S3-72
  • Zoro # G501841345
product price: 
$
591.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Item - Carbon Steel
Rectangular Bar Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S3-72
Zoro #
G501841345
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Typical Hardness
70
Yield Strength
54,000 psi
Hardness Scale
Rb
Tensile Strength
80,000 psi
Thickness Tolerance
-0.005 in
Finish - Carbon Steel
Unpolished
Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Item
Carbon Steel Square Bar
Grade - Carbon Steel
Low Carbon Steel
Alloy Type - Carbon Steel
1018
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
System of Measurement
Inch
Appearance
Unpolished
Brinell Hardness
70 BHN
Rockwell Hardness
39 HRC
Fabrication
Cold Rolled
Machinability
78 %
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment
Shape
Square
Material Grade
1018
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Dimensions

Thickness
3 in
Length Tolerance
+/-6 in
Thickness (Decimal)
3 in
Width Tolerance
-0.005 in
Width - Carbon Steel
3 in
Length - Carbon Steel
6 ft
Overall Length
6 ft
Overall Width
3 in
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 3 in, Thickness Tolerance -0.005 in, Overall Length 6 ft, Overall Width 3 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.