Carbon Steel Square Bar, 6 ft - L, 5 in

  • Mfr # 18S5-72
  • Zoro # G301840791
product price: 
$
1,668.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Thickness
5 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Length - Carbon Steel
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18S5-72
Zoro #
G301840791
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
5 in
Length - Carbon Steel
6 ft
Thickness (Decimal)
5 in
Length Tolerance
+/-6 in
Width Tolerance
-0.01 in
Width - Carbon Steel
5 in
Overall Width
5 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1018
Thickness Tolerance
-0.01 in
Typical Yield Strength (PSI)
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Standards
ASTM A108, ASTM A29
Item - Carbon Steel
Rectangular Bar Stock
Item
Carbon Steel Square Bar
Tensile Strength
80,000 psi
Hardness Scale
Rb
Typical Tensile Strength (PSI)
Not Rated
Typical Hardness
70
Finish - Carbon Steel
Unpolished
Yield Strength
54,000 psi
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Shape
Square
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment
Material Grade
1018
Fabrication
Cold Rolled
Brinell Hardness
70 BHN
Machinability
78 %
System of Measurement
Inch
Rockwell Hardness
39 HRC
Appearance
Unpolished
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 5 in, Thickness Tolerance -0.01 in, Overall Length 6 ft, Overall Width 5 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews